Order Entry
ContactUsLinkComponent
LE422 Micro pH Electrode, METTLER TOLEDO®
LE422 Micro pH Electrode, METTLER TOLEDO®
Catalog #: 10753-508
Supplier:  Mettler Toledo
PH Electrode
LE422 Micro pH Electrode, METTLER TOLEDO®
Catalog #: 10753-508
Supplier:  Mettler Toledo
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    90 mm
  • Max. I.D.:
    0...80 °C
  • Temperature range:
    0...80 °C
  • Cat. no.:
    10753-508
  • pH Range:
    0 - 14
  • Cable Length:
    1.0 m
  • Body Material:
    Glass
  • Internal Reference:
    Ag/AgCl
  • Junction:
    Ceramic
  • Fill Solution:
    3 M KCl
  • Connector:
    BNC
  • Supplier No.:
    30089747

Specifications

About this item

This Micro pH Electrode with gel electrolyte filling is specially designed for measuring in small or narrow neck vessels or test tubes.

  • With glass shaft (4.3 mm diameter)
  • Low maintenance
Customers Who Bought This Also Bought