About this item
ESD-safe/anti-static polyester wipers.
- Polyester knit
- Cleanroom laundered
- Surface resistivity of 10⁸ to 10¹⁰
- Class 100 (ISO Class 5 and higher)
VISION 50™ Class 100 ESD Cleanroom Wipes are antistatic, extremely low in particle generation, and extremely low in chemical extractables. This fabric consists of premium quality virgin polyester fibers and carbon core nylon fibers that are continuously filamented throughout the no-run knit construction. Wipes are knitted on state-of-the-art equipment designed especially for use in cleanrooms. This fabric undergoes a multitude of special processes that include cleaning, scouring, cutting, and a special proprietary cleaning process.
Most importantly, VISION 50™ Class 100 ESD Cleanroom Wipes are laundered in a Class 100 cleanroom using ultra-filtered water of 0.45 µm purity and HEPA-filtered air during moisture removal. All VISION 50™ Class 100 ESD Cleanroom Wipes are hermetically sealed in cleanroom-cleaned packaging under class 10 air-stream. They are individually inspected with lot-to-lot traceability using ISO 9000 standards.
Specifications
- Catalog No:
- 75801-480
- 75801-482
- Basis weight:
- 140 g/m²
- 140 g/m²
- Absorbency rate:
- 0.8 s
- 0.8 s
- Particle generation (>=0,5 µm):
- 6.5 × 10⁶/m²
- 6.5 × 10⁶/m²
- Particle shedding (Helmke Drum):
- 100 counts/pc/cfm (≥0.3 µm)
- 100 counts/pc/cfm (≥0.3 µm)
- Ion concentration range:
- Chloride 0.00002 mg/g
Sulphate 0.00040 mg/g
Sodium 0.000135 mg/g
Calcium 0.000026 mg/g - Chloride 0.00002 mg/g
Sulphate 0.00040 mg/g
Sodium 0.000135 mg/g
Calcium 0.000026 mg/g