MB27 Halogen Moisture Analyzer, Ohaus
Catalog #: 75791-990
Supplier: Ohaus
Specifications
- Pan/Platform Size:90 mm (3.5")
- Repeatabilty:0.2% (3 g sample) 0.05% (10 g sample)
- Voltage:100 to 240VAC, 50/60Hz
- Description:MB27 Halogen Mositure Analyzer
- Operating temperature range:50°C to 160°C in 5°C increments
- Dimensions:17 x 14 x 28 cm (6.5 x 5 x 11")
- Display:%moisture or %solids or weight (g), temperature, time
- Connection type:Bidirectional RS232
- Readability:0.01%/0.001 g
- Weighing Capacity:90 g
- Supplier No.:30251683
Specifications
About this item
The new OHAUS MB27 Basic Moisture Analyzer combines high quality and durable construction into a sleek, compact design. The MB27 offers dependable, accurate results for a wide variety of moisture analysis applications.
- Flexible Performance
- Simple to Operate
- Compact, Easy-to-Clean Design
The MB27 provides accurate results at 0.01% (0.001g)
Set up and operation is extremely easy. Just press and hold buttons to set drying
parameters. The MB27 is ideal for routine tasks performed by operators of all skill levels.
The compact footprint (17×14×28cm) of the OHAUS MB27 is designed to take up
less space. The easy-to-clean heating chamber is ideal for frequent use and inexpensive
maintenance.
With a large capacity of 90 grams, it
Certifications: CAN/CSA C22.2 61010-1, CAN/CSA C22.2 61010-2-010, UL 61010-1, FCC Part 15 Class A, ICES-003 Class A.
Ordering information: Manufacturer’s two-year parts and labor warranty (U.S. and Canada).
Customers Who Bought This Also Bought