PHCbi Plant Growth Chamber, PHC Corporation
Supplier: PHC CORPORATION OF NORTH AMERICA MX
Certificates
About this item
The PHCbi plant growth chamber is an exceptional unit suitable for a wide range of applications.
- Temperature and humidity can be calibrated through the control panel
- Small and light weight membrane-type humidity sensor allows for high accuracy and reproducibility
- Stainless steel (SUS-304) insulation
- Two-year manufacturer's parts and labor warranty
- Suitable for a variety of applications
The wide variety of temperatures, humidity, and lighting patterns that are essential in research, environmental studies, and testing can now be accurately reproduced and controlled.
PHCbi's microprocessor controller allows for accurate, reproducible, and flexible programming of all performance parameters and optimal energy management. An alphanumeric graphic display can be used to easily monitor temperature and humidity within the chamber. All other comprehensive security monitoring and alarm functions are standard.
Certifications: QPS listed, RoHS compliant. NTRL listed.
Ordering information: All units are supplied with a two-year manufacturer's parts and labor warranty.
Specifications
- Catalog No:
- CA10124-864
- Temperature range:
- 5...50°C (Lamp OFF), 10...50°C (Lamp ON)
- Exterior dimensions:
- 76.0 x 70.0 x 183.5 cm (29.9 x 27.6 x 72.2")
- Int. dimensions:
- 52.0×49.0×113.5 cm (20.5×19.3×44.7")
- Weight:
- 235 kg (518 lbs.)
Specifications
Related Information
Customers Who Bought This Also Bought