Butt Cans, Eagle Manufacturing
Catalog #: 56618-500
Supplier: Eagle Manufacturing
Specifications
- Color:Yellow
- Description:Flammable Waste Can
- Material:Galvanized Steel
- Cat. no.:56618-500
- Diameter ×H:27.9 x 30.5 cm (11 x 12")
- Supplier No.:1202
Specifications
About this item
Ideal for designated smoking areas, inside or out
- Collects cigar and cigarette butts and ashes
- Promotes good housekeeping
- Fully extinguishes cigarettes and cigars
- Simplifies waste disposal.
Butt Cans feature a galvanized steel base with polyethylene tube.
Customers Who Bought This Also Bought