Nineteen-Series Steel Cabinet, Akro-Mils
Catalog #: 18700-128
Supplier: Akro-Mils
Specifications
- Depth:11"
- Width:17"
- Description:Drawer cabinet
- Height:11"
- Cat. no.:18700-128
- Type:20 drawers
- Supplier No.:19-320
Specifications
About this item
Nineteen-Series steel storage cabinets feature a heavy-duty welded steel frame for strength; a chip-proof, durable, and powder-coated finish; built-in nesting feet for safe, stable stacking; and four keyhole slots for easy wall mounting.
- Rust, Corrosion, and Dent-Proof Polystyrene Drawers
- Rear Stop Tab on Each Drawer
- Dovetailed Dividers for Customized Storage Options
- Nesting Feet for Safe Stacking
- Four Keyhole Slots
The parts storage cabinets’ strong, high-impact polystyrene drawers are rust, corrosion and dent-proof.
The drawers also can be divided into as many as eight compartments with dovetailed dividers for customized storage options. A unique rear stop tab on each drawer prevents spills and lost materials.
Drawer dimensions: W33/16" x H21/16"
Customers Who Bought This Also Bought