Akro-Grid Storage Boxes, Dividable, Akro-Mils
Catalog #: 62661-526
Supplier: Akro-Mils
Specifications
- Capacity:50 lb.
- Color:Blue
- Description:With 15 short divider slots and 11 long divider slots
- Cat. no.:62661-526
- W×D×H:173/8 × 223/8 × 8"
- Supplier No.:33228BLUE
Specifications
About this item
Akro-Grid Dividable Containers are ideal for work-in-process transfer applications.
- Adjustable divider slots
- Strong stacking rims and external ribbing provide added strength
- Optional snap-on lids keep contents secure and dust free
- Resistant to Most Chemicals and Solvents
Use dividers to create custom-sized storage compartments as small as 11/8". Divider slots allow you to create hundreds of different compartment sizes.
Ordering information: Dividers sold separately.
Customers Who Bought This Also Bought