To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Light source:IR LED for ISO 7027 Turbidity Measurement
- Range:0.01–19.99 NTU with 0.01 NTU Resolution, 20.0–99.9 NTU with 0.1 NTU Resolution, 100-1000 NTU with 1 NTU Resolution
- Description:AQUAfast AQ3010 Turbidity Meter Kit
- IP rating:IP-67
- Precision:±2% of Reading ±1 LSD for 0–500 NTU; ±3% of Reading ±1 LSD for 501–1000 NTU
- Response time:6 seconds
- Cat. no.:10014-932
- Operating Temperature Range:0 to 50°C (32 to 122°F)
- Supplier No.:AQ3010
- Display:LCD
Specifications
About this item
Generate an accurate turbidity reading quickly with the Orion™ AQUAfast AQ3010 Turbidity Meter.
- Easy to read results from the large, bright LCD display in a variety of work environments
- Autoranging from 0 to 1000 NTUs
- Meter uses Nephelometric principle with 90° detection
- Meets ISO 7027 and offers consistent light source for greater accuracy
- No mixing or diluting with EPA-approved polymer bead primary standards for faster calibration
Perfect for use in the plant, field, or lab, this simple yet powerful turbidity meter offers an impressive array of features. Use the Infrared (IR) LED light source to comply with ISO 7027 requirements and reliably measure turbidity with auto-ranging values from 0 to 1000 NTU. This IP67 waterproof meter offers a long battery life, averaging approximately 3000 tests.