Shelf Bin, Akro-Mils
Catalog #: 62661-502
Supplier: Akro-Mils
Specifications
- Color:Blue
- Cat. no.:62661-502
- Interior Dimensions:L10.5xW5.5xH4"
- Exterior Dimensions:L115/8xW65/8xH4"
- Supplier No.:30130BLUE
Specifications
About this item
Akro-Mils industry leading 4" tall shelf bins are constructed of durable industrial-grade plastic and provide a neat and attractive storage solution.
- Waterproof
- Multiple Divider Slots
- Durable Plastic Construction
- Wire and Steel Shelving-Compatible
- One-Piece Construction
The superior construction of these affordable plastic storage bins allows them to be fully loaded without bulging or cracking, and multiple divider slots allow for a greater number of storage options.
Akro-Mils Shelf Bins are a superior alternative to weak and flimsy cardboard bins. 12", 18" and 24" deep bins work with standard wire or steel shelving. One-piece construction is waterproof and unaffected by grease or oil.
Customers Who Bought This Also Bought