C-Flex® Braided Tubing, Saint-Gobain
Supplier: Avantor
Certificates
About this item
C-Flex® Braided Tubing is an ultra-flexible, high-purity tubing product developed for use in applications where a thermoplastic tube is desired, but the pressure requirements exceed those allowable by a non-reinforced thermoplastic material.
- Ultra-flexible, autoclavable and gamma sterilizable
- Maximum temperature range: –40 to +40 °C (–40 to +104 °F)
- Packages are externally labelled on both the bag and the crush-proof box
Hardness (Shore durometer A): 60
Tensile Strength, psi: 900
Elongation, %: 740
Tensile Modulus, @100%/300%, psi: 240/400
Graves Tear Strength, pli Die C: 150
Certifications: Meets USP Class VI criteria, ISO 10993, European Pharmacopoeia 3.1.9.
Customers Who Bought This Also Bought