Flask, Dewar, Stainless Steel, Chemglass
Supplier: Chemglass
Certificates
About this item
Unbreakable Dewar flask is made entirely of stainless steel
- Can be used for storage and transport of liquid nitrogen LN2, dry ice CO2 and other coolants
- Temperature range from -200 to +200°C
Dewar flask has many flexible laboratory applications including cooling of small samples and as an insulating flask.
Ordering information: Model CG-1599-A-01 has a side grip handle, but does not have the carrying handle. Model CG-1599-B-01 does not have a carrying handle.
Specifications
- Catalog No:
- 89028-630
- 89028-628
- 89028-622
- 89028-620
- 89028-626
- 89028-624
- 89028-614
- 89028-636
- 89028-634
- 89028-618
- 89028-616
- 89028-632
- Capacity:
- 1 L
- 1 L
- 3 L
- 2 L
- 0.5 L
- 6 L
- 0.5 L
- 6 L
- 3 L
- 1 L
- 1 L
- 2 L
- Ø int.:
- 100 mm
- 85 mm
- 185 mm
- 100 mm
- 65 mm
- 185 mm
- 65 mm
- 185 mm
- 185 mm
- 100 mm
- 85 mm
- 100 mm
- Int. height:
- 157 mm
- 206 mm
- 160 mm
- 285 mm
- 180 mm
- 270 mm
- 180 mm
- 270 mm
- 160 mm
- 157 mm
- 206 mm
- 285 mm
- Ext.Ø:
- 122 mm
- 107 mm
- 200 mm
- 122 mm
- 87 mm
- 200 mm
- 87 mm
- 200 mm
- 200 mm
- 122 mm
- 107 mm
- 122 mm
- Overall height:
- 177 mm
- 231 mm
- 190 mm
- 312 mm
- 203 mm
- 300 mm
- 203 mm
- 300 mm
- 190 mm
- 177 mm
- 231 mm
- 312 mm
Specifications
Customers Who Bought This Also Bought