Model 3420 Unisex Lab Coat, Fashion Seal Healthcare®
Supplier: Superior Uniform
Certificates
About this item
The Model 3420 Unisex Lab Coat is constructed of 80% polyester/20% cotton poplin.
These 104 cm (41") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, button front closures, white polyester knit cuffs, and a convertible collar. All coats provide a unisex fit.
Specifications
- Catalog No:
- 75819-524
- 75819-522
- 75819-520
- 75819-518
- 75819-516
- 75819-514
- 75819-512
- 75819-510
- Model:
- 3420
- 3420
- 3420
- 3420
- 3420
- 3420
- 3420
- 3420
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
- 80% polyester/20% cotton poplin
Specifications
Customers Who Bought This Also Bought