Order Entry
ContactUsLinkComponent
VWR® Dish Tongs
VWR® Dish Tongs
Catalog #: 10806-214
Supplier:  VWR International
VWR* Dish Tong, Material: Stainless Steel
VWR® Dish Tongs
Catalog #: 10806-214
Supplier:  VWR International

Specifications

  • Length:
    241 mm (9.5")
  • Description:
    VWR® Dish Tongs
  • Material:
    Stainless Steel
  • Cat. no.:
    10806-214

Specifications

About this item

VWR® Dish Tongs are made from ASTM Standard (899-94) Series 400 Stainless Steel.

  • Passivated
  • Rounded jaws
  • Raised riveted joint
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Tongs are designed to safely and easily handle evaporating dishes, hollow articles, and more. Tongs feature rounded jaws that provide a 7.6 to 12 cm (3 to 4.75") diameter opening to accommodate vessels from 70 mL to 250 mL.

Customers Who Bought This Also Bought