VWR® Premium Webster Needle Holder
Catalog #: 10807-436
Supplier: VWR International
Specifications
- Length:127 mm (5")
- Description:VWR® Premium Webster Needle Holder
- Material:Surgical Grade Stainless Steel
- Cat. no.:10807-436
- Jaw Type:Short smooth
Specifications
About this item
The VWR® Premium Webster Needle Holder is constructed of surgical-grade German steel.
- Passivated
- Fully autoclavable
- Box-lock joint
- Rockwell hardness (HRC): 40–45
These reusable forceps can be sterilized by EtO/gamma radiation.
Customers Who Bought This Also Bought