Advanced Leaf Classification Riker Mount
Catalog #: 470017-280
Supplier: WHITE OWL ENTERPRISES
Specifications
- Length:20"
- Width:14"
- Description:Advanced Leaf Classification Riker Mount
- Cat. no.:470017-280
- Supplier No.:R102
- No. of Parts:1
Specifications
About this item
Compare Simple and Compound Leaves
Cut down on the time spent teaching students how to easily identify leaves by margin and structure variations by having them study this display of carefully pressed, labeled specimens. Size: 20" x 14".
Customers Who Bought This Also Bought