Specifications
- Color:White
- Description:Permanent gamma irradiated cleanroom labels with clear liner
- Cat. no.:10799-270
- Packaging:1000 labels/roll
- Core Size:3" Poly Core
- Dimensions:50.8×101.6 mm (2×4")
- Supplier No.:L65283
Specifications
About this item
Sterile cleanroom labels recommended for use in cleanrooms where a microorganism-free environment is required.
Sterile cleanroom labels are designed for unique challenges in harsh environments. Lgi’s sterile product offerings are specifically designed to stand up to excessive temperatures, constant moisture, and high-pressure loads typical of sterile processes, including steam or dry autoclaves and gamma irradiation.
CleanMark® labels can be custom constructed to fit any size, and can be used with either direct thermal or thermal transfer printers. These labels can withstand extreme hot or cold temperatures, harsh chemical solvents, and physical abrasion. They can indicate sterilization processes such as autoclaving, may be pre-sterilized, can firmly adhere to or easily peel from challenging surfaces, and will not contaminate clean or sterile environments with particulates, outgassing, or microbes. Please call your VWR Sales Representative for additional information.