Specifications
- Color:White
- Description:Cryogenic cleanroon label with clear liner, permanent adhesive
- Cat. no.:10799-276
- Core Size:3" Poly Core
- Dimensions:50.8×101.6 mm (2×4")
- Supplier No.:L65286
Specifications
About this item
Cryogenic cleanroom labels are recommended for use in cleanroom environments where sub-zero temperatures are encountered.
Cryogenic cleanroom labels are designed for applications from room temperature to storage in liquid nitrogen and harsh deep-freeze environments. Lgi’s cryogenic line offers tear-resistant synthetic materials with permanent adhesive, which are not weakened by moisture or extreme cold conditions. These labels withstand temperatures ranging from –196 to 80 °C (–321 to 176 °F).
CleanMark® labels can be custom constructed to fit any size, and can be used with either direct thermal or thermal transfer printers. These labels can withstand extreme hot or cold temperatures, and physical abrasion. They can indicate sterilization processes such as autoclaving, may be pre-sterilized, can firmly adhere to or easily peel from challenging surfaces, and will not contaminate clean or sterile environments with particulates, outgassing, or microbes. Please call your VWR Sales Representative for additional information.