Insert Seal Parts Kit for Waters HPLC Systems, Restek
Catalog #: 10853-640
Supplier: Avantor
Specifications
- Description:Insert Seal Parts Kit
- Model:M6KA, 501, 510, 515, 590, 600E
- Cat. no.:10853-640
- Supplier No.:25389
Specifications
About this item
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
$50.14 to $501.54
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
$57.66 to $576.72
Acetonitrile ≥99.9% (by GC), OmniSolv®, gradient grade for HPLC, Supelco®
Supplier: MilliporeSigma
$684.63 to $2,738.51
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$61.72
Inserts for 2.0 ml, 11 mm Crimp-Top and 2.0 ml, 9 mm Short-Cap, Screw-Thread Vials, Restek
Supplier: Restek
$1,370.33
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$110.07
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$28.84
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
$120.60 to $125.07
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
$79.21 to $82.14