Hub-Cap Filter Kit, Restek
Catalog #: 10803-404
Supplier: Restek
Specifications
- Description:Hub-Cap Filter Kit
- Cat. no.:10803-404
- Supplier No.:26395
Specifications
About this item
Hub-Cap Filter Kit for 4 L bottles with GL-38 threads.
Kit includes bottle adaptor, bottle adaptor nut, filter inlet cap, grid support, vacuum hose barb, tube compression fitting, 47 mm grid, 47 mm 0.22 µm filter membrane, 47 mm 0.45 µm filter membrane, 1/4" OD x 1/8" ID ultra chemical resistant, FEP-lined Tygon® tubing (3'), 6" x 6" box with shrink-wrap insert. Includes universal threads designed for 4 L or Wheaton bottles. Use with GL-45 bottles requires Opti-Cap® adaptor (sold separately).
Customers Who Bought This Also Bought