Sidewinder LC Heater/Cooler Temperature Control Module, Restek
Catalog #: 10853-534
Supplier: Avantor
Specifications
- Description:Sidewinder Heater/Cooler Temperature Control Module and Column Holder
- Cat. no.:10853-534
- Supplier No.:26518
Specifications
About this item
The Sidewinder heater/cooler unit has a doubly insulated cover to maintain the programmed temperature to within 0.2 °C.
- Operation range: 5 to 55 °C, ±0.2 °C
- Ability to program multiple temperature points
- Accommodates columns up to 30 cm in length and 7.8 mm ID
- Compact design
The 24 V control unit provides maximum stability and rapid equilibration times. RS232 control allows external programming. Power requirements: All Sidewinder heater and heater/cooler units utilize a 24 VDC input to energize the system. This voltage is generated from a universal power supply included with each Sidewinder unit. The power cable supplies current from a wall or bench receptacle to the provided universal 24 VDC universal power supply.
Certifications: All Sidewinder temperature control products carry the globally recognized CE mark. Each unit meets the demanding electromagnetic emission standards of the new European Union Directives, United States standards, and Canadian standards.
Ordering information: If the Sidewinder unit is intended for use outside the U.S., an appropriate power cable must be purchased separately (not available from Restek).
Customers Who Bought This Also Bought