Order Entry
ContactUsLinkComponent
HPLC 30 - Column Storage Cabinet, Restek
HPLC 30 - Column Storage Cabinet, Restek
Catalog #: 10803-376
Supplier:  Restek
Cabinet
HPLC 30 - Column Storage Cabinet, Restek
Catalog #: 10803-376
Supplier:  Restek

Specifications

  • Description:
    HPLC 30 column storage cabinet
  • Outside Height:
    15 mm
  • Outside Depth:
    3 mm
  • Outside Width:
    17 mm
  • Cat. no.:
    10803-376
  • Supplier No.:
    25159

Specifications

About this item

This easy-to-install cabinet saves space and protects columns.

  • Saves space and protects columns
  • Hinged door is clear for quick identification of column labels or tags
  • Made from solid, durable PVC
  • Easy-to-install, wall-mountable (screws not included), securely holds 30 columns (minimum 100 mm in length)

The hinged door is clear to allow quick identification of column labels or tags.

Ordering information: Columns in photograph are not included.
Customers Who Bought This Also Bought