KIMBLE® ULTRA-WARE® 47 mm Microfiltration Assembly with GL 45 Style Bottle, DWK Life Sciences
Catalog #: KT953750-5347
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Filter Diameter:47 mm
- Description:ULTRA-WARE® Microfiltration Assembly with GL 45 Style Bottle
- Cat. no.:KT953750-5347
- Supplier No.:953750-5347
Specifications
About this item
This filtration assembly is designed to collect filtrate directly into a media-style bottle.
- All components are steam autoclavable
- Sealed-in 40-60 micron porosity fritted glass disc
- Vacuum and pressure rated from -1 to 1.5 bar
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Ordering information: This filtration assembly is supplied with funnel, clamp, fritted glass support base, tubing adapter, PBT cap, sealing ring and vacuum/pressure bottle.
Customers Who Bought This Also Bought