VWR® Wire Shelving with Round Posts, Add-On Unit Kits
Catalog #: 89217-782
Supplier: VWR International
Specifications
- Length:72"
- Width:24"
- Description:Add-On Unit
- Height:86"
- Cat. no.:89217-782
- Shipping Weight:120 lbs.
Specifications
About this item
Add-on units include two posts, four shelves and eight 'S' hooks.
- Truss-reinforced edges enhance durability
- Adjustable in increments
- Strong steel construction
Each shelf features truss-reinforced edges for exceptional durability. Posts feature groove rings in 1 increments for shelf height adjustability.
Customers Who Bought This Also Bought