Sample Thieves, Adjustable-Level, Koehler
Catalog #: 10118-914
Supplier: Koehler
Specifications
- Capacity:473 ml (16 oz.)
- Description:Adjustable-Level Sample Thief
- Material:Plated Brass
- Cat. no.:10118-914
- Supplier No.:K27900
Specifications
About this item
Takes samples at depths up to 12" (30.5cm) from bottom
Similar to the standard 16 oz (473mL) Sample Thief, but with built-in graduated extension rod adjustable between 0-12" (30.5cm). Plated brass construction.
Customers Who Bought This Also Bought