Corning® Gosselin™ Diluter, Corning
Catalog #: 75795-806
Supplier: Corning
Specifications
- Accuracy:Weighting: ≤1% from 5 g;
Dilution: <1% - Description:Diluter
- Speed:910 mL/mn (Distribution)
- Cat. no.:75795-806
- Supplier No.:S-DILUTER-1
Specifications
About this item
The Corning® Gosselin™ S-Diluter-1 is an automated food sample diluter suitable for the analysis of a range of sample sizes from 50 mL to 400 mL.
- Accurate
- High precision Watson Marlow pumps
- Easy to use
- LCD touch screen: only 2 keys to press for each dilution
- Compatible with all sample containers
- Includes a removable bag holder
- Intuitive software with pictograms
- Easy tubing change system
- Dual pump mode to reduce dilution time
- Recordable dilution parameters
- The device can be connected to printer, bar code reader, and computer
The Diluter’s design helps to provide quick and accurate dilution of many sample types including food, agricultural, chemical, and cosmetic samples. S-Diluter-1 increases your laboratory’s productivity, helps to secure dilution operations and reduces the risk of contamination.
Customers Who Bought This Also Bought