To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:7
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Finger thickness:0.23 mm
- Palm thickness:0.17 mm
- Cuff thickness:0.17 mm
- Cat. no.:CA89233-852
- Supplier No.:2D72PT70X
Specifications
About this item
Surgical, examination gloves with a unique synthetic polyisoprene formulation, identical to natural rubber latex, without the proteins.
- Proprietary glove mold
- Interlocking cuff style
Protexis™ gloves offer healthcare workers an alternative solution that performs like latex in terms of comfort, fit and feel.
Exclusive glove mold with independent thumb design that allows for an anatomical fit and natural movement in the fingers, thumb and palm. Proprietary interlocking, beaded cuff design reduces roll-down.
Helps to reduce powder-related skin irritation and post-operative complications associated with granulomas. 15% thicker than Protexis™ PI Surgical Gloves for additional protection.