SP Bel-Art DURAC High Temp Precision RTD Thermometer and Thermometer / Data Logger with Individual Calibration Report, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
Certificates
About this item
The DURAC® RTD Thermometer and Thermometer/Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. It displays current or logged readings, time and date, memory location, and temperature differentials.
- For real–time or recorded data logging
- Low battery indicator
- Corrosion-resistant platinum (230 mm (9.1") ) probe with a PT100 sensor conforming to IEC 751 Class A standard
- Automatic locked push–pull connector for easy connection
- Tilt stand for easy viewing
- Large backlit 5-digit LCD display for easy reading
PC or NoteBook compatible with Pentium 800 MHz or higher, 128 MB RAM. Transfer of up to 16000 data records at programmed intervals, B60901–0200 also includes OS Software* and USB Cable; provides the ability to display data in tabular or graph format
Certifications: Tested and calibrated in H–B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST. CE marked, RoHS compliant.
Ordering information: Supplied with a carrying case, AC Adapter, certificate of calibration and one 9 volt battery. Additional probes (B60901–0400) and AC Adapters (B60901–0300) may be purchased separately.
Specifications
- Catalog No:
- 75795-800
- 75795-802
- Interface:
- USB
- W×D×H:
- 185×65×36 mm (7.3×2.6×1.4”)
- 185×65×36 mm (7.3×2.6×1.4”)
Specifications
Related Information
Bel-Art_New_Product_Supplement_Laboratory_Problem_Solvers_Brochure
Product Literature
Customers Who Bought This Also Bought