Lead Ring, O-Shape
Catalog #: 470005-492
Supplier: Heathrow Scientific
Specifications
- Description:Lead ring, O-shape
- Cat. no.:470005-492
- Fits Flask:125 - 500 ml
- O.D.:7.7 cm (3")
- Weight:0.46 lbs.
- Supplier No.:HS8882A
- Diameter:4.8 cm (1.9")
Specifications
About this item
Vinyl Coated as Not to Scratch Bench Tops or Glassware.
- Designed to stabilize glassware and plasticware immersed in waterbaths
Customers Who Bought This Also Bought