Chiral ART Amylose-SA Columns, YMC America
Catalog #: 10498-460
Supplier: YMC America,Inc
Specifications
- I.D.:4.60 mm
- Length:250 mm
- Cat. no.:10498-460
- Packing Material:Silica
- Phase:Amylose-SA
- Supplier No.:KSA99S052546WT
Specifications
About this item
CHIRAL ART Polysaccharide Derivative Series for cost-effective, reproducible Chiral separations.
- Applicability to various chiral compounds
- Novel high-strength
- Super-wide-pore silica gel base
- High durability that is suitable for SFC/SMB
CHIRAL ART Polysaccharide Derivative Series for cost-effective, reproducible Chiral separations. It include a Chiral HPLC column/packing material with polysaccharides chiral selector.
Customers Who Bought This Also Bought