5' Tape Measure
Catalog #: 470019-852
Supplier: American Scientific
Small Business Enterprise
Specifications
- Description:Metric/imperial ruler
- Material:Reinforced plastic
- Cat. no.:470019-852
- Length:1.5 m (5 ft.)
- Supplier No.:3966-00
Specifications
About this item
Flexible Plastic Measuring Tape.
- One side measures 60"
- Other side measures 150cm
Customers Who Bought This Also Bought