Dynamic Duo, Restek Leak Detector and ProFLOW 6000 Flowmeter, Restek
Catalog #: 10803-296
Supplier: Restek
Specifications
- Description:Dynamic duo combo pack (Restek leak detector and ProFLOW 6000 flowmeter)
- Batteries:2 AA
- Cat. no.:10803-296
- Range:T: 0...48 °C
- Supplier No.:22654
Specifications
About this item
Checking for leaks and verifying flows before you start helps you avoid costly problems later, so protect your instrument and improve data quality with this powerful pair from Restek.
- Detectable gases: helium, nitrogen, argon, carbon dioxide, and hydrogen
- Essential tool for troubleshooting and routine maintenance of your gas chromatograph
- Leak detector specifications
- Rechargeable nickel-metal hydride (NiMH) internal battery pack
- One year warranty(excludes recalibration)
- Gas detection limits measured in atm cc/sec
Check for leaks often and protect your GC column and instrument with a Restek leak detector.
Minimum Detectable Gas Limits and Indicating LED Color:
Helium - 1.0×10-5, red LED
Hydrogen - 1.0×10-5, red LED
Nitrogen - 1.4×10-³, yellow LED
Argon - 1.0×10-4, yellow LED
Carbon dioxide - 1.0×10-4, yellow LED
Certifications: CE certified. WEEE, CEC, China RoHS 2 complaince.
Delivery: Includes Restek electronic leak detector (76337-000) & ProFLOW 6000 flowmeter(89205-666).
Caution: Indoor use only. The Restek electronic leak detector should only be used to detect trace amounts of hydrogen in a noncombustible environment. It is NOT designed for determining leaks in a combustible environment. A combustible gas detector should be used for determining combustible gas leaks under any condition. When using it to detect hydrogen, the Restek electronic leak detector may only be used for determining trace amounts in a GC environment.
Customers Who Bought This Also Bought