Dual-Stage Ultra-High Purity Chrome-Plated Brass Gas Regulators with International Fittings, Restek
: Restek
UHP brass regulators are the best choice when using ultra-high-purity carrier gas for sensitive GC applications using MS, PID, or ECD detection methods.
- Most stable outlet pressure control
- Secondary pressure regulation not needed
- Most widely used regulator
- Less internal volume than stainless steel gas regulators
These regulators feature reduced internal dead-volume relative to stainless steel bodies. The 316L stainless steel diaphragm valve ensures leak-free shutoff. Oxidation-resistant chrome plating maintains a like-new appearance.
- Catalog No:
- 10855-392
- 10855-416
- 10855-390
- 10855-414
- 10854-878
- 10855-388
- Outlet gauge:
- 30", 0 to 14 bar (0 – 200 psig)
- 30", 0 to 14 bar (0 – 200 psig)
- 30", 0 to 14 bar (0 – 200 psig)
- 30", 0 to 14 bar (0 – 200 psig)
- 30", 0 to 14 bar (0 – 200 psig)
- 30", 0 to 14 bar (0 – 200 psig)
Frequently Bought Together