Super Clean® Ultra-High Capacity Oxygen Filter, Restek
Catalog #: 10803-264
Supplier: Restek
Specifications
- Description:Ultra-High Capacity Oxygen Filter
- Cat. no.:10803-264
- Supplier No.:22029
Specifications
About this item
All traps measure 27×4.4 cm.
- Effectively filters out oxygen
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
72,06 $ to 624,50 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
57,65 $ to 603,92 $
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
109,95 $
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
49,37 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
184,08 $
Septa Only, GPI 20-400, Gray PTFE/Silicone, Dimensions: 20mm x 0.060 inch, for Screw Thread Closure
Supplier: Chemglass
113,00 $
Cap, 12mm solid top storage, 13-425 Closure screw Thread, Color: Black, Material: Polypropylene
Supplier: Thermo Scientific
171,81 $
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
153,23 $
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
116,01 $
General Purpose Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
87,96 $
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
180,01 $ to 182,41 $