Laminar Cup Inlet Liner for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog #: 75778-494
Supplier: Avantor
Specifications
- O.D.:6.3 mm
- Volume:0.534 ml
- Description:Laminar Cup Splitter
- Material:Borosilicate Glass
- Cat. no.:75778-494
- For Use With:Bruker/Varian
- I.D.×L:4.0×78.5 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20768
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought