Precision® Low Pressure Drop Inlet Liner with Wool for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog #: 75779-160
Supplier: Restek
Specifications
- O.D.:6.3 mm
- Volume:0.231 ml
- Description:Low Pressure Drop Precision Liner
- Material:Borosilicate Glass
- Cat. no.:75779-160
- For Use With:Bruker/Varian
- I.D.×L:2.0×78.5 mm
- Treatment:Intermediate polarity (IP)
- Packing Material:Deactivated Wool
- Supplier No.:22422
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought