Precision® Inlet Liner with Wool for Bruker/Varian GCs Equipped with 1075/1077 Inlets, Restek
Catalog #: 75778-788
Supplier: Avantor
Specifications
- O.D.:6.3 mm
- Volume:0.904 ml
- Description:Split Precision Liner
- Material:Borosilicate Glass
- Cat. no.:75778-788
- For Use With:Bruker/Varian
- I.D.×L:4.0×72 mm
- Treatment:Intermediate polarity (IP)
- Packing Material:Deactivated Wool
- Supplier No.:21031
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought