Straight Inlet Liner for Bruker/Varian GCs equipped with 1075/1077 Inlets, Restek
Catalog #: RK20971
Supplier: Avantor
Specifications
- O.D.:6.3 mm
- Volume:0.057 ml
- Description:Split
- Material:Borosilicate Glass
- Cat. no.:RK20971
- For Use With:Bruker/Varian
- I.D.×L:1.0×72 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20971
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought