Precision® Inlet Liner with Top Taper and Wool for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets, Restek
Catalog #: 75778-544
Supplier: Restek
Specifications
- O.D.:8.0 mm
- Volume:1.688 ml
- Description:Splitless, Straight Precision Liner with Deactivated Wool
- Material:Borosilicate Glass
- Cat. no.:75778-544
- For Use With:Thermo
- I.D.×L:5.0×105 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:21029
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought