Cup Inlet Liner with Top Taper for Thermo TRACE, 8000 Series and Focus GCs Equipped with SSL Inlets, Restek
Catalog #: RK20951
Supplier: Restek
Specifications
- O.D.:8.0 mm
- Volume:0.955 ml
- Description:Cup Splitter
- Material:Borosilicate Glass
- Cat. no.:RK20951
- For Use With:Thermo
- I.D.×L:4.0×105 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20951
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought