Double Taper Inlet Liner for Shimadzu 17A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets, Restek
Catalog #: 10803-280
Supplier: Restek
Specifications
- O.D.:5.0 mm
- Volume:0.644 ml
- Description:Double Taper Splitless, Straight
- Material:Borosilicate Glass
- Cat. no.:10803-280
- For Use With:Shimadzu
- I.D.×L:3.5×95 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:22275
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought