Zero Dilution Inner Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog #: 10058-832
Supplier: Restek
Specifications
- O.D.:2.0 mm
- Description:Zero Dilution Inner Liner
- Material:Borosilicate Glass
- Cat. no.:10058-832
- I.D.×L:1.0×73 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:22991
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought