Straight Inlet Liner with Wool for PerkinElmer GCs Equipped with PSS Inlet, Restek
Catalog #: 75778-604
Supplier: Restek
Specifications
- O.D.:4.0 mm
- Volume:0.271 ml
- Description:Auto SYS XL PSS Split/Splitless, Straight with Deactivated Wool
- Material:Borosilicate Glass
- Cat. no.:75778-604
- I.D.×L:2.0×86.2 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:21718
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought