Cyclo Single Taper Inlet Liner for Agilent GCs equipped with split/splitless inlets, Restek
Catalog #: 75779-004
Supplier: Restek
Specifications
- O.D.:6.3 mm
- Volume:1.235 ml
- Description:Cyclo Single Taper
- Material:Metal
- Cat. no.:75779-004
- For Use With:Agilent
- I.D.×L:5.2×78.5 mm
- Treatment:Siltek
- Supplier No.:20974
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought