Recessed Double Taper Inlet Liner for Agilent GCs equipped with split/splitless inlets, Restek
Catalog #: RK20987
Supplier: Restek
Specifications
- O.D.:6.5 mm
- Volume:0.672 ml
- Description:Recessed Double Taper Inlet Liner
- Material:Borosilicate Glass
- Cat. no.:RK20987
- For Use With:Agilent
- I.D.×L:4.0×78.5 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20987
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought