Low Pressure Drop Inlet Liner with Wool for Agilent GCs Equipped with split/splitless inlets, Restek
Catalog #: 10058-584
Supplier: Restek
Specifications
- O.D.:6.3 mm
- Volume:0.923 ml
- Description:Low Pressure Drop Liner with Deactivated Wool
- Material:Borosilicate Glass
- Cat. no.:10058-584
- For Use With:Agilent
- I.D.×L:4.0×78.5 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20995
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought