Liner Seals for Bruker/Varian 1078/1079 GCs, Restek
Catalog #: 10057-912
Supplier: Restek
Specifications
- I.D.:5 mm
- Description:Liner Seals
- Material:Graphite
- Cat. no.:10057-912
- For Use With:for Bruker/Varian 1078/1079 GCs
- Supplier No.:22683
Specifications
About this item
Liner seals are fabricated from extremely durable materials.
- Max operating temperature of 450°C
- Internal diameter of 5 mm
- Graphite construction
For use with Bruker/Varian 1078/1079 GC systems.
Customers Who Bought This Also Bought