CGA Fittings, Restek
Supplier: Restek
Certificates
Certificates
About this item
CGA-specified nuts and nipples with internal frit, 1/4" NPT nickel-plated brass.
- Either 3 or 3.5" in length
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
$57.65 to $603.92
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$29.99
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
$45.90 to $336.74
Crimp Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$31.12
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
$205.86
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
$149.40
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
$38.19 to $40.16
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$28.84
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
$120.17
CrossLab Flame Ionization Detector (FID) for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$144.30