DI Glass Inserts for Agilent 5890 Packed Column GC, Restek
Catalog #: 75779-328
Supplier: Restek
Specifications
- O.D.:3.0 mm
- Description:DI Glass Inserts
- Cat. no.:75779-328
- For Use With:for Agilent 5890 Packed Column GC
- I.D.×L:1.7 x 93 mm
- Supplier No.:20967
Specifications
About this item
Direct injection glass inserts are used for gas chromatography with 1/4-inch packed column injection ports.
- Can be removed from the septum nut weldment
Inserts are for use with packed columns with internal diameters of 1.7 mm.
Customers Who Bought This Also Bought