Staticide® Static Dissipative Waste Basket, ACL
Catalog #: 10861-298
Supplier: ACL Staticide
Specifications
- Capacity:41.6 L (11 gal.)
- Dimensions:33 Dia. x 55.2 H cm (13 x 21.75")
- Color:Gray
- Description:Staticide® Static Dissipative Wastebasket
- Cat. no.:10861-298
- Supplier No.:5075
Specifications
About this item
The Static Dissipative Wastebasket is ideal for clean rooms, manufacturing, inspection, quality control, and research industries where static control is crucial.
The wastebasket measures 10⁸ to 10¹¹ ohms per square. It accepts conductive and anti-static bags.
Anti-static wastebasket liners are ideal for static-sensitive areas where electrostatic contamination is a problem. Liners are available in pink or black, and are made of anti-static polyethylene. Liners are packaged 50 per pack.
This sturdy, high-density polyethylene container dissipates static electricity and does not tribogenerate. It contains no carbon, dyes, or additives that slough or outgas, making it suitable for all applications demanding cleanliness.
Certifications: Bags meet ASTM-D-257 standard.
Customers Who Bought This Also Bought