Specifications
- Dimensions:51.3 x 15.7 x 26.7 cm (20.2 x 6.2 x 10.5")
- Description:Bransonic® PC-620 Pipette Cleaner with Heat
- Cat. no.:CA21812-750H
- Electrical:120 V, 40 kHz
- Supplier No.:951-330
Specifications
About this item
Bransonic® PC-620 benchtop units are designed to ultrasonically clean pipettes and other tubular glassware
The PC-620 features a 2.75 gallon capacity cleaning tank and ultrasonic generator enclosed in a sheet metal housing. The stainless steel tank has no corner welds or other dirt-catching surfaces, and is equipped with a bottom mounted drain. Circuitry is solid state for extended, trouble-free service. High efficiency industrial piezoelectric transducers are attached to the tank bottom and operate at 40 kHz.
An optional stainless steel cover is available separately. A pipette basket is recommended, as parts should not rest on the bottom of the tank. Contact your Avantor sales representative for additional accessory information.
Lipids, blood, and proteins are easily removed from the capillary bore of the pipette through the cavitation process. Useful in medical and scientific laboratories, the ultrasonic pipette cleaner is available in both heated and unheated versions.